NORGREN

NORGREN pressure regulator R07-100-RNKG G1/8 0,3...7bar

  • ERIKS:11516907
  • Manufacturer:7613288215726
Image 1
▪ Ported regulators for general purpose pneumatic applications
▪ Relieving operation as standard
▪ Non-rising adjusting knob with snap-action lock
Save to list

€45.24/ pieceexcl. VAT

€54.74incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
R07
Port thread type
BSPP (G)
Port Size
1/8 in
Pressure range
from 0.3 to 7 bar
With pressure gauge
No
Self-venting
Yes
Max. inlet pressure
20 bar
Flow rate
max. 7.5 l/s (G ¼", 10 bar)
Membrane material
PU
Material seal
NBR
Material housing
Zinc
Temperature range
from -34 to 65 °C
Weight
130 g