

€79.87/ pieceexcl. VAT
€96.64incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 102GB |
Fitting type | Pressure reducer |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 |
Thread type | BSPP (G) |
Thread Size | 1/8 |
Operating pressure | from 1 to 10 bar |
Operating temperature | from -20 to 80 °C |
Body material | Brass, Nickel-plated |
Seal material | NBR |
Fluid | Compressed air |