NORGREN

NORGREN pressure regulator 20AG-X8G-PD100 0,1...3.5bar-relieving

  • ERIKS:11584636
Image 1
▪ Ported regulators for general purpose pneumatic applications
Save to list

€1,863.58/ pieceexcl. VAT

€2,254.93incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
20AG
Port thread type
BSPP (G)
Port Size
1 in
Pressure range
from 0.1 to 3.5 bar
With pressure gauge
No
Max. inlet pressure
28 bar
Material seal
Synthetic rubber
Material housing
Zinc
Temperature range
from -20 to 80 °C