NORGREN

NORGREN pressure regulator 20AG-4G-PH100 0,2...8bar-relieving

  • ERIKS:11584626
Image 1
▪ Ported regulators for general purpose pneumatic applications
Save to list

€875.82/ pieceexcl. VAT

€1,059.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
20AG
Port thread type
BSPP (G)
Port Size
1/2 in
Pressure range
from 0.2 to 8 bar
With pressure gauge
No
Max. inlet pressure
28 bar
Material seal
Synthetic rubber
Material housing
Zinc alloy
Temperature range
from -20 to 80 °C