

€314.35/ pieceexcl. VAT
€380.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 11-400 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 0.06 to 2 bar |
With pressure gauge | No |
Max. inlet pressure | 25 bar |
Material seal | Synthetic rubber |
Material housing | Zinc die-casting |
Temperature range | from -20 to 80 °C |