NORGREN

NORGREN pressure regulator 11-818-112 G1/4 G1/4-0,4...10bar

  • ERIKS:11584619
Image 1
▪ Precision instruments with integral pilot to ensure very close pressure control in a compact form
▪ Unit double filters air before reaching pilot valve to help prevent leakage and malfunction
▪ Panel mounting facility
Save to list

€286.20/ pieceexcl. VAT

€346.30incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
11-818
Port thread type
BSPP (G)
Port Size
1/4 in
Pressure range
from 0.4 to 10 bar