

€246.72/ pieceexcl. VAT
€298.53incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 11-818 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 0.07 to 4 bar |
With pressure gauge | No |
Max. inlet pressure | 10 bar |
Material seal | Synthetic rubber |
Material housing | Zinc alloy |
Temperature range | from 0 to 70 °C |