NORGREN

NORGREN pressure regulator 11-808-130 G1/2 0...16bar

  • ERIKS:11584611
Image 1
▪ Can be installed at any point in the compressed air system without regard to accessibility – pilot regulator can be installed in the most convenient location
Save to list

€693.98/ pieceexcl. VAT

€839.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
11-808
Port thread type
BSPP (G)
Port Size
1/2 in
Pressure range
from 0 to 16 bar