

€16.53/ pieceexcl. VAT
€20.00incl. VAT
21 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | 18-013 |
Cabinet diameter | 40 mm |
Measuring range | from 0 to 1 |
Pressure unit | bar |
Liquid-damped | No |
Connection location | Back |
Process connection | External thread |
Size process connection | 1/8" BSPT(R) |