
€34.87/ pieceexcl. VAT
€42.19incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | G |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 1.6 |
Pressure unit | bar |
Liquid-damped | No |
Process connection | External thread |
Size process connection | 1/4" BSPT(R) |