
€17.08/ pieceexcl. VAT
€20.67incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | G |
Cabinet diameter | 53 mm |
Measuring range | from 0 to 2 |
Pressure unit | bar |
Liquid-damped | No |
Process connection | External thread |
Size process connection | 1/8" BSPT(R) |