

€1,257.63/ pieceexcl. VAT
€1,521.73incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | B38 |
Function | Filter-Regulator |
Port thread type | NPT |
Port Size | 1/4 in |
Filtration level | 5 µm |
With pressure gauge | No |
Drain type | Automatic |
Operating temperature | from -40 to 80 °C |
Max. inlet pressure | 17 bar |
Adjustment range | 0.3 - 9 bar |
Material seal | NBR |
Filter element material | Sintered polypropylene |
Housing material | Aluminium |