

€539.60/ pieceexcl. VAT
€652.92incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | R27 |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Pressure range | from 0.14 to 8 bar |
With pressure gauge | No |
Max. inlet pressure | 10 bar |
Material seal | Synthetic rubber |
Material housing | Zinc |
Temperature range | from -20 to 70 °C |