NORGREN

NORGREN pre-set pressure regulator R16-200-R30G

  • ERIKS:23214070
Image 1
Regulator R16 G1/4
Save to list

€312.70/ pieceexcl. VAT

€378.37incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
R16
Port thread type
BSPP (G)
Port Size
1/4 in
With pressure gauge
No
Max. inlet pressure
28 bar
Maximum operating pressure
2
Temperature range
from -20 to 80 °C