NORGREN

NORGREN Pneufit Straight connector Ø4mm 100200400

  • ERIKS:11581811
Image 1
▪ Compact units featuring retained collets and positive tube anchorage
▪ Silicone free O-ring seals
▪ Easy tube insertion for rapid assembly
▪ For quick and simple assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
Save to list

€4.38/ pieceexcl. VAT

€5.30incl. VAT

Sold per: 10Min. order: 10

42 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10020
Manufacturer ID
100200400
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
4 mm
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C