

€4.11/ pieceexcl. VAT
€4.97incl. VAT
39 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit |
Type | 10125 |
Manufacturer ID | 101250838 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating pressure | from -0.9 to 18 bar |
Operating temperature | from -20 to 80 °C |