

€9.72/ pieceexcl. VAT
€11.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit |
Type | 10115 |
Manufacturer ID | 101151238 |
Shape | Straight |
Material | Brass, Nickel-plated |
Stem Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating pressure | from -0.9 to 18 bar |
Operating temperature | from -20 to 80 °C |