NORGREN

NORGREN Pneufit Stem elbow connector extended Ø6mm 100440600

  • ERIKS:11581868
Image 1
Elb.Stem Conn
Save to list

€15.79/ pieceexcl. VAT

€19.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10044
Manufacturer ID
100440600
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C