NORGREN

NORGREN Pneufit Silencer Ø8mm 100110800

  • ERIKS:11581539
Image 1
▪ Compact units featuring retained collets and positive tube anchorage
▪ Silicone free O-ring seals
▪ Easy tube insertion for rapid assembly
▪ For quick and simple assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
Save to list

€9.06/ pieceexcl. VAT

€10.96incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10011
Manufacturer ID
100110800
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
8 mm
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C