NORGREN

NORGREN Pneufit Silencer Ø6mm 100110600

  • ERIKS:11581538
Image 1
Pneufit Plug In Silencer 6Mm
Save to list

€12.47/ pieceexcl. VAT

€15.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10011
Manufacturer ID
100110600
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
6 mm
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C