NORGREN

NORGREN Pneufit Silencer Ø12mm 100111200

  • ERIKS:11581541
Image 1
▪ Compact units featuring retained collets and positive tube anchorage
▪ Silicone free O-ring seals
▪ Easy tube insertion for rapid assembly
▪ For quick and simple assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
Save to list

€13.88/ pieceexcl. VAT

€16.79incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10011
Manufacturer ID
100111200
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C