NORGREN

NORGREN Pneufit-S Tee connector Ø6mm S00600600

  • ERIKS:11585752
Image 1
Tee Conn 6Mm
Save to list

€69.76/ pieceexcl. VAT

€84.41incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S00600600
Shape
T-shape
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
6 mm
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C