NORGREN

NORGREN Pneufit-S Tee connector Ø4mm S00600400

  • ERIKS:11585751
Image 1
Tee Conn 4Mm
Save to list

€66.41/ pieceexcl. VAT

€80.36incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S00600400
Shape
T-shape
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
4 mm
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C