NORGREN

NORGREN Pneufit-S Straight connector tube to tube Ø4mm S00200400

  • ERIKS:11585743
Image 1
St Conn 4Mm
Save to list

€30.03/ pieceexcl. VAT

€36.34incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S00200400
Shape
Straight
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
4 mm
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C