NORGREN

NORGREN Pneufit-S Straight adaptor male BSPT Ø8mm x R1/8" S01250818

  • ERIKS:11585756
Image 1
St Ad 8-1/8
Save to list

€28.27/ pieceexcl. VAT

€34.21incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S01250818
Shape
Straight
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
8 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C