NORGREN

NORGREN Pneufit-S Straight adaptor male BSPT Ø10mm x R3/8" S01251038

  • ERIKS:11585759
Image 1
St Ad 10-3/8
Save to list

€46.39/ pieceexcl. VAT

€56.13incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S01251038
Shape
Straight
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
3/8
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C