NORGREN

NORGREN Pneufit-S Straight adaptor male BSPT Ø10mm x R1/4" S01251028

  • ERIKS:11585758
Image 1
St Ad 10-1/4
Save to list

€40.31/ pieceexcl. VAT

€48.78incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S01251028
Shape
Straight
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
10 mm
Thread type
External thread BSPT (R)
Thread Size
1/4
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C