NORGREN

NORGREN Pneufit-S Straight adaptor male BSPP Ø6mm x G1/4" S02250628

  • ERIKS:11585767
Image 1
Str Adapt 6-1/4
Save to list

€29.74/ pieceexcl. VAT

€35.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S02250628
Shape
Straight
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C