NORGREN

NORGREN Pneufit-S Straight adaptor male BSPP Ø4mm x G1/8" S02250418

  • ERIKS:11585765
Image 1
Str Adapt 4-1/8
Save to list

€27.22/ pieceexcl. VAT

€32.94incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S02250418
Shape
Straight
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
4 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C