NORGREN

NORGREN Pneufit-S Straight adaptor male BSPP Ø12mm x G1/2" S02251248

  • ERIKS:11612173
Image 1
St Ad 12-1/2
Save to list

€61.57/ pieceexcl. VAT

€74.50incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S02251248
Shape
Straight
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
12 mm
Thread type
External thread BSPP (G)
Thread Size
1/2
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C