NORGREN

NORGREN Pneufit-S Straight adaptor male BSPP Ø10mm x G1/4" S02251028

  • ERIKS:11585770
Image 1
St Ad 10-1/4
Save to list

€36.43/ pieceexcl. VAT

€44.08incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S02251028
Shape
Straight
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
10 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C