NORGREN

NORGREN Pneufit-S Staight connector tube to tube Ø6mm S00200600

  • ERIKS:11585744
Image 1
St Conn 6Mm
Save to list

€30.34/ pieceexcl. VAT

€36.71incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S00200600
Shape
Straight
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
6 mm
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C