NORGREN

NORGREN Pneufit-S Elbow connector Ø8mm S00400800

  • ERIKS:11585749
Image 1
Elb Conn 8Mm
Save to list

€58.16/ pieceexcl. VAT

€70.37incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S00400800
Shape
L-shaped
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
8 mm
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C