NORGREN

NORGREN Pneufit-S Elbow connector Ø6mm S00400600

  • ERIKS:11585748
Image 1
Elb Conn 6Mm
Save to list

€48.45/ pieceexcl. VAT

€58.62incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S00400600
Shape
L-shaped
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
6 mm
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C