NORGREN

NORGREN Pneufit-S Bulkhead connector Ø6mm S00290600

  • ERIKS:11585746
Image 1
Bulkhead Conn 6Mm
Save to list

€50.55/ pieceexcl. VAT

€61.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S00290600
Shape
Bulkhead
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
6 mm
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C