NORGREN

NORGREN Pneufit-S Bulkhead connector Ø10mm S00291000

  • ERIKS:11585747
Image 1
Bulkhead Conn 10Mm
Save to list

€88.77/ pieceexcl. VAT

€107.41incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit S
Manufacturer ID
S00291000
Shape
Bulkhead
Material
Stainless steel 316L (1.4404)
Tube Outside Diameter
10 mm
Operating pressure
from -0.9 to 15 bar
Operating temperature
from -15 to 225 °C