

€62.44/ pieceexcl. VAT
€75.55incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit S |
Manufacturer ID | S02470828 |
Shape | L-shaped |
Material | Stainless steel 316L (1.4404) |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from -0.9 to 15 bar |
Operating temperature | from -15 to 225 °C |