

€14.54/ pieceexcl. VAT
€17.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit |
Type | 10082 |
Manufacturer ID | 100821000 |
Shape | Y-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Operating pressure | from -0.9 to 18 bar |
Operating temperature | from -20 to 80 °C |