

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit |
Type | 10031 |
Manufacturer ID | 100310606 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Operating pressure | from -0.9 to 18 bar |
Operating temperature | from -20 to 80 °C |