

€23.76/ pieceexcl. VAT
€28.75incl. VAT
Estimated delivery date - 11/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit |
Type | 10031 |
Manufacturer ID | 100311212 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Operating pressure | from -0.9 to 18 bar |
Operating temperature | from -20 to 80 °C |