

€4.69/ pieceexcl. VAT
€5.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit M |
Manufacturer ID | M00600300 |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 3 mm |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |