
€3.78/ pieceexcl. VAT
€4.57incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit M |
Type | M0020 |
Manufacturer ID | M00200403 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 4 mm |
Tube Outside Diameter Unequal | 3 mm |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |