NORGREN

NORGREN Pneufit Equal tee connector Ø14mm 100601400

  • ERIKS:11581894
Image 1
▪ Compact units featuring retained collets and positive tube anchorage
▪ Silicone free O-ring seals
▪ Easy tube insertion for rapid assembly
▪ For quick and simple assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
Save to list

€18.94/ pieceexcl. VAT

€22.92incl. VAT

62 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10060
Manufacturer ID
100601400
Shape
T-shape
Material
Brass, Nickel-plated
Tube Outside Diameter
14 mm
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C