NORGREN

NORGREN Pneufit Equal elbow connector Ø4mm 100400400

  • ERIKS:11581857
Image 1
▪ Compact units featuring retained collets and positive tube anchorage
▪ Silicone free O-ring seals
▪ Easy tube insertion for rapid assembly
▪ For quick and simple assembly of pneumatic circuits
▪ Wide range of types available
▪ Reliable and corrosion resistant
Save to list

€5.45/ pieceexcl. VAT

€6.59incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NORGREN
Series
Pneufit
Type
10040
Manufacturer ID
100400400
Shape
L-shaped
Material
Brass, Nickel-plated
Tube Outside Diameter
4 mm
Operating pressure
from -0.9 to 18 bar
Operating temperature
from -20 to 80 °C