

€14.30/ pieceexcl. VAT
€17.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit |
Type | 10051 |
Manufacturer ID | 100511238 |
Shape | Banjo |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 3/8 |
Operating pressure | from -0.9 to 18 bar |
Operating temperature | from -20 to 80 °C |