

€36.58/ pieceexcl. VAT
€44.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit |
Type | 10K51 |
Manufacturer ID | 10K510605 |
Shape | Banjo |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 5 |
Operating pressure | from -0.9 to 18 bar |
Operating temperature | from -20 to 80 °C |