

€11.47/ pieceexcl. VAT
€13.88incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit C |
Type | C006A |
Manufacturer ID | C006A1610 |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 10 mm |
Tube Outside Diameter Unequal | 16 mm |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |