

€5.29/ pieceexcl. VAT
€6.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit C |
Type | C2060 |
Manufacturer ID | C20600400 |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 1/4 in |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |