

€3.34/ pieceexcl. VAT
€4.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit C |
Type | C0040 |
Manufacturer ID | C00400400 |
Shape | L-shaped |
Material | PBT |
Tube Outside Diameter | 4 mm |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |