

€10.82/ pieceexcl. VAT
€13.09incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NORGREN |
Series | Pneufit C |
Type | C016C |
Manufacturer ID | C016C0828 |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread (Rc) |
Thread Size | 1/4 |
Operating pressure | from -0.9 to 10 bar |
Operating temperature | from 0 to 60 °C |